

€7.86/ pieceexcl. VAT
€9.51incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | D-3G (1241) |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 29 to 33 mm |
Inlay | EPDM/SBR |