

€2.78/ pieceexcl. VAT
€3.36incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Bracket model | Ventilation bracket |
Material | Steel |
Surface protection | Galvanized |
Outer pipe diameter | 160 mm |
Inlay | EPDM/SBR |