SIKLA

SIKLA Channel MS41 galvanised steel L=6m 41x21x1,5

  • ERIKS:10048411
Image 1
Element for easily and efficiently pre-assembling crossbars, wall brackets and support structures on site or in workshops.

If required, channels can be joined on site using:
Slot pattern II:
Hexagon socket bolt M8 x 16, with a max. spacing of 250 mm between connecting points one point at each end.
Slot pattern III and IV:
Clamping Unit KL (for details see product.

All Channels MS 41 are serrated on the inner edges and thus can be combined with many other Sikla products, e.g. Channel Nut, End Support WBD, Beam Clamp TCS 1. Particularly effective combinations are possible using other Pressix components. All 41-types except of 41/41/2.5 D can be used as guide and support channels by inserting Slide Block 41 inside the channel.

Technical Data
Material:
Cold-worked steel strip 1.0350, pre-galvanised according to DIN EN 10346

D = Double channel
Save to list

€15.36/ meterexcl. VAT

€18.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIKLA