

€1.10/ pieceexcl. VAT
€1.33incl. VAT
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | S |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 17 to 19 mm |
Inlay | EPDM/SBR |