

€0.43/ pieceexcl. VAT
€0.52incl. VAT
373 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | S |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 25 to 30 mm |
Inlay | EPDM/SBR |