

€10.88/ pieceexcl. VAT
€13.16incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Series | TCS |
Type | 1337 |
Shape | Beam clamp |
Material | Cast iron |
Surface protection | Galvanized |
Thread Size | M12/M16 |
Ultimate load | 8500 N |
Max. clamping range | 26 mm |