



€643.00/ pieceexcl. VAT
€778.03incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKA |
Series | VTH |
Type | 8205 |
Sensor/feeler type | Turbine |
Model | Inline (with pipe piece) |
Calibration | Water |
Adjustment range | from 0.5 to 30 l/min |
Switch flow rate increasing | from 0.5 to 30 l/min |
Switch flow rate decreasing | from 0.5 to 30 l/min |
Maximum flow rate | 30 l/min |
Orifice | DN15 |
Process connection | External thread (BSPP) |
Size process connection | 3/4" (20) |
Process connection material | PPO Noryl GFN3 |
Sealing | NBR |
Material switch housing | Plastic |
Rotor material | PEILUTEM |
Contact version | Micro switch |
Switching power | 125V AC/DC 100 mA |
Adjustable differential | Yes |
Electrical connection | Plug 4-pins M12 x 1 |
Level of protection (IP value) | IP54 |
Max. pressure | 10 bar |
Medium temperature | From 0 to 80 °C °C |
Ambient temperature | from 0 to 60 °C |