SIEVERT

SIEVERT Zachtevlambrander 38mm

  • ERIKS:23684674
  • Manufacturer:7314523529904
Image 1
• Soft flame design ideal for cable work and other heat shrinking applications
• Soft flame burners with sweeping, powerful yellow and blue soot-free windproof flames
• Fresh air sucks in and keeps the burner head cold to minimize the risk of burning the shrink material
• To heat the sleeves efficiently but still soft enough not to overheat the shrink material
• For direct connection to Sievert Pro handles
• Working pressure 2 bar
Save to list

€84.39/ pieceexcl. VAT

€102.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Soft flame burner
Diameter
38 mm
Gas consumption
1200 g/h
Max. heating power
15 kW