SIEVERT

SIEVERT Zachtevlambrander 28mm

  • ERIKS:23684673
  • Manufacturer:7314523528907
Image 1
• Soft flame design ideal for cable work and other heat shrinking applications
• Soft flame burners with sweeping, powerful yellow and blue soot-free windproof flames
• Fresh air sucks in and keeps the burner head cold to minimize the risk of burning the shrink material
• To heat the sleeves efficiently but still soft enough not to overheat the shrink material
• For direct connection to Sievert Pro handles
• Working pressure 2 bar
Save to list

€69.77/ pieceexcl. VAT

€84.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Soft flame burner
Diameter
28 mm
Gas consumption
900 g/h
Max. heating power
11.3 kW