SIEVERT

SIEVERT Titanium soldering tip and handle Promatic

  • ERIKS:11916251
  • Manufacturer:7314523370308
Image 1
Soldering iron burner for sheet metal work made of high
quality Titanium
• Ergonomically designed handle for even greater comfort
• Automatic piezo ignition
• The burner incorporates an effective windshield that makes the flame totally encased and windproof
• No risk of burning sensitive material
• Equipped with locking device to keep the flame burning
• The precise valve in the handle makes it easy to obtain the right heat for the copper bit
• Working pressure 2 bar
Save to list

€390.65/ pieceexcl. VAT

€472.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Soldering iron burner head
Length
290 mm
Gas consumption
140 g/h
Max. heating power
1.8 kW
Spare parts & accessories

€182.49/ pieceexcl. VAT

€220.81incl. VAT

Estimated delivery date - 13/11/2026