SIEVERT

SIEVERT Sm.zachtevlambr.medium 28mm

  • ERIKS:23684633
  • Manufacturer:7314523347911
Image 1
Save to list

€140.13/ pieceexcl. VAT

€169.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Soft flame burner
Diameter
28 mm
Gas consumption
460 g/h
Max. heating power
5.9 kW