SIEVERT

SIEVERT Sm.zachtevlambr.groot 50mm

  • ERIKS:23684634
  • Manufacturer:7314523348918
Image 1
Save to list

€160.66/ pieceexcl. VAT

€194.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Soft flame burner
Diameter
50 mm
Gas consumption
2000 g/h
Max. heating power
26 kW