SIEVERT

SIEVERT Sm.zachtevlambr.groot 38mm

  • ERIKS:23684626
  • Manufacturer:7314523341919
Image 1
Save to list

€147.20/ pieceexcl. VAT

€178.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Soft flame burner
Diameter
38 mm
Gas consumption
900 g/h
Max. heating power
11.5 kW