SIEVERT

SIEVERT Sm.roofingset 60

  • ERIKS:23684639
  • Manufacturer:7314523349533
Image 1
Set consisting of: Handle Promatic
336611 burner (diameter 60 mm) 335 302,
dakbrandersteun 717241, hose 10 m (dia 8
mm) 711 511, adjustable pressure regulator with
safety valve 306319.
Save to list

€527.86/ pieceexcl. VAT

€638.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Roof burner
Diameter
60 mm
Length
600 mm
Gas consumption
8000 g/h
Max. heating power
102 kW
Spare parts & accessories

€131.42/ pieceexcl. VAT

€159.02incl. VAT

3 In stock - Estimated delivery date 04/11/2026
Product Image

SIEVERT Dakbrandersteun

  • Eriks:23684757
  • Manufacturer:717241

€8.35/ pieceexcl. VAT

€10.10incl. VAT

Estimated delivery date - 13/11/2026
Product Image

SIEVERT handgreep universeel 3/8''L PROMATIC

  • Eriks:12681950
  • Manufacturer:336611
Log in to view priceLog in