SIEVERT

SIEVERT Sm.cycloonbr.groot 25mm

  • ERIKS:23684623
  • Manufacturer:7314523336014
Image 1
• Standard burners with brush-type flames for all kinds of soft soldering/small heating applications
• Silver soldering about 615°C
• Working pressure 2 bar
Save to list

€117.94/ pieceexcl. VAT

€142.71incl. VAT

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Cyclone burner
Diameter
25 mm
Gas consumption
580 g/h
Max. heating power
7.4 kW