SIEVERT

SIEVERT Slijpsteenscherper 4pl

  • ERIKS:23684682
  • Manufacturer:7314523611081
Image 1
The sturdy and comfortable hardwood handle provides
a stable but soft grip. The roller comprises complete
discs of punched Swedish special steel with U-shaped
teeth. Through a special method of hardening, the teeth
have been given the correct hardness and toughness.
Supporting heels on the dresser cover enable it to be
placed precisely against the grinding wheel. The cover
also provides protection for the face and hands against
sparks and flying particles.
Save to list

€71.62/ pieceexcl. VAT

€86.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Diameter grinding stone
500 mm
Width
50 mm
Number of plates
4 pce
Spare parts & accessories
Product Image

SIEVERT Spare roll for grindstone sharpener 3611

  • Eriks:23684720
  • Manufacturer:701002

€33.21/ pieceexcl. VAT

€40.18incl. VAT

8 In stock - Estimated delivery date 04/11/2026