SIEVERT

SIEVERT Slijpsteenscherper 3pl

  • ERIKS:23684681
  • Manufacturer:7314523610084
Image 1
The sturdy and comfortable hardwood handle provides
a stable but soft grip. The roller comprises complete
discs of punched Swedish special steel with U-shaped
teeth. Through a special method of hardening, the teeth
have been given the correct hardness and toughness.
Supporting heels on the dresser cover enable it to be
placed precisely against the grinding wheel. The cover
also provides protection for the face and hands against
sparks and flying particles.
Save to list

€50.28/ pieceexcl. VAT

€60.84incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Diameter grinding stone
200 mm
Width
38 mm
Number of plates
3 pce
Spare parts & accessories
Product Image

SIEVERT Spare roll for grindstone sharpener 3610

  • Eriks:23684719
  • Manufacturer:700992

€20.66/ pieceexcl. VAT

€25.00incl. VAT

Estimated delivery date - 17/11/2026