SIEVERT

SIEVERT Slang 10m d8

  • ERIKS:12228943
  • Manufacturer:7314527700385
Image 1
Sievert high pressure hoses conform to the EN 559/ISO 3821 standards. Sievert hoses are also extra
frost resistant and can be used in temperatures down to -30ºC. The Sievert hose is designed with an
inner layer of black gas resistant rubber, a middle layer of reinforcing weave to withstand high pressure
and an outer orange coloured layer to protect against external damage, sunlight and ozone.
Sievert hoses are available with inside diameters of 5 mm, 6,3mm and 8 mm in 50 meter rolls or as
factory fitted and leak tested hose kits.
Save to list

€60.81/ pieceexcl. VAT

€73.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Type
3/8" - 3/8"
Internal diameter
6.3 mm
Roll length
10 m
In compliance with EC1935/2004
No
EN standard
559
Outside wall colour
Orange