SIEVERT

SIEVERT Roof burner length 350, diameter 50 mm titanium

  • ERIKS:23684677
  • Manufacturer:7314523561010
Image 1
• Heavy-duty light weight power burners with extremely strong
and windproof flames to withstand the severest weather conditions
• Ideal for drying, bitumen laying, detail and field torching,
preheating before welding, melting snow/ice and other heat demanding applications
• For connection to Sievert Pro necktubes
• Recommended working pressure 4 bar
Save to list

€122.59/ pieceexcl. VAT

€148.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Roof burner titanium
Diameter
50 mm
Length
350 mm
Gas consumption
6700 g/h
Max. heating power
86 kW