SIEVERT

SIEVERT Pro soldeerset

  • ERIKS:23684642
  • Manufacturer:7314522197425
Image 1
• A professional and powerful torch kit, ideal for soft soldering, brazing, melting,
metalworks, paintstripping and other heating jobs
• Includes handle 3486, necktube 3511, burner 2941 and 2 m fixed hose
Save to list

€121.79/ pieceexcl. VAT

€147.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Complete set
Diameter
28 mm
Gas consumption
600 g/h
Max. heating power
7.7 kW
Spare parts & accessories
Product Image

SIEVERT Reduceervent2bar-slang

  • Eriks:23684615
  • Manufacturer:309222

€107.96/ pieceexcl. VAT

€130.63incl. VAT

Estimated delivery date - 11/11/2026
Product Image

SIEVERT Pressure regulator 2 bar + slbr.

  • Eriks:23684617
  • Manufacturer:309229
Not available in webshop
Estimated delivery date - 05/11/2026
Contact us