SIEVERT

SIEVERT Burner diameter 50 mm titanium PRO 86/88/95

  • ERIKS:12132821
  • Manufacturer:7314522950013
Image 1
• Heavy-duty light weight power burners with extremely strong
and windproof flames to withstand the severest weather conditions
• Ideal for drying, bitumen laying, detail and field torching,
preheating before welding, melting snow/ice and other heat demanding applications
• For connection to Sievert Pro 86/88/95 necktubes
• Recommended working pressure 4 bar
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Power burner titanium
Diameter
50 mm
Gas consumption
6700 g/h
Max. heating power
86 kW