SIEVERT

SIEVERT Branderkit met Brander diameter 50mm 6700 g/h 4 bar.

  • ERIKS:23684654
  • Manufacturer:7314523450000
Image 1
• Ideal for drying, bitumen laying, detail and field torching, preheating before welding,
melting snow/ice and other heat demanding applications
Save to list

€138.68/ pieceexcl. VAT

€167.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Burner
Diameter
50 mm
Gas consumption
6700 g/h
Max. heating power
86 kW