SIEMENS

SIEMENS Siemens PLC with high-performance I/O

  • ERIKS:15091525
  • Manufacturer:6940408101999
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This PLC I/O module offers high-performance data processing capabilities for digital signals, supporting enhanced system integration in automation setups.Features
  • Supports multiple communication protocols for versatile system integration
  • Can be configured for specific task automation in complex industrial systems
  • Provides excellent protection for sensitive digital equipment in harsh environments
Application & Usage
  • Applied in industrial automation for controlling large machinery and robotics
  • Essential for use in complex control systems for manufacturing plants
  • Ideal for high-volume applications requiring stable and reliable I/O operation
Save to list

€240.30/ pieceexcl. VAT

€290.76incl. VAT

8 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
S7-1200
Type
PLC digital I/O Module
Width
1.77 in
Height
3.93 in
Depth
2.95 in