SIEMENS

SIEMENS Siemens PLC with enhanced I/O module

  • ERIKS:15091523
  • Manufacturer:4047623402688
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This CPU module offers reliable performance for industrial automation, featuring real-time data processing and seamless system integration.Features
  • High-speed processing for improved system performance
  • Built-in diagnostics ensure optimal functioning of the automation system
  • Supports various communication protocols for smooth operation across multiple systems
Application & Usage
  • Utilized in industrial production lines for precise machine control
  • Essential in managing data transfer in smart factory environments
  • Perfect for applications requiring high-speed data processing in automated plants
Save to list

€253.90/ pieceexcl. VAT

€307.22incl. VAT

8 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
S7-1200
Type
PLC CPU Module
Width
3.54 in
Height
3.93 in
Depth
2.95 in
Model
SIMATIC S7-1200