SIEMENS

SIEMENS Siemens PLC with digital I/O extension

  • ERIKS:15091520
  • Manufacturer:6940408101913
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview A digital I/O module designed to facilitate data exchange between the PLC and field devices, ensuring efficient process monitoring and control.Features
  • Supports high-speed data exchange for real-time monitoring
  • Compatible with various digital sensors for diverse industrial applications
  • Compact design for easy integration into industrial automation systems
Application & Usage
  • Applied in monitoring systems for machines in manufacturing plants
  • Essential in controlling digital inputs and outputs in complex automation setups
  • Used in production lines to monitor and control digital signals in real time
Save to list

€150.00/ pieceexcl. VAT

€181.50incl. VAT

10 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
S7-1200
Type
PLC Digital Input Module
Width
1.77 in
Height
3.93 in
Depth
2.95 in