SIEMENS

SIEMENS Siemens PLC with analog I/O module

  • ERIKS:15091529
  • Manufacturer:4047623402701
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This advanced PLC CPU module is designed for demanding industrial control applications, offering real-time data processing and flexible system integration.Features
  • Offers enhanced processing power for large automation systems
  • Integrates easily with various I/O and communication modules
  • Compatible with a broad range of industrial protocols, ensuring high connectivity
Application & Usage
  • Applied in assembly lines to manage robotic systems
  • Used for controlling and monitoring manufacturing processes in real-time
  • Ideal for controlling large-scale production plants in automotive industries
Save to list

€345.70/ pieceexcl. VAT

€418.30incl. VAT

6 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
S7-1200
Type
PLC CPU Module
Width
3.54 in
Height
3.93 in
Depth
2.95 in
Model
SIMATIC S7-1200