SIEMENS

SIEMENS Siemens PLC with advanced controller

  • ERIKS:15091522
  • Manufacturer:4047623412458
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

A powerful CPU module designed to deliver high processing speed and reliability for automation systems, ideal for complex and high-demand industrial applications.

Features
  • Provides fast processing capabilities for large-scale automation tasks
  • Supports a variety of communication protocols for system integration
  • Offers diagnostic features for ensuring system reliability and fault detection
Application & Usage
  • Used in controlling complex industrial processes such as in energy generation
  • Ideal for large-scale automated production lines and assembly operations
  • Applied in systems requiring high data throughput and complex control tasks
Save to list

886,40 €/ pieceexcl. VAT

1.072,54 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
S7-1500
Type
PLC CPU Module
Width
1.37 in
Height
5.78 in
Depth
5.07 in
Model
SIMATIC S7-1500