SIEMENS

SIEMENS Siemens HMI panel with touch interface

  • ERIKS:15091517
  • Manufacturer:4034106029210
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview A Siemens display module for intuitive system monitoring and control in industrial automation.Features
  • High-resolution display for clear and precise system monitoring
  • Touchscreen interface for easy and quick system control
  • Designed for use in harsh industrial environments with high durability
Application & Usage
  • Ideal for real-time monitoring of automation systems
  • Suitable for user interfaces in manufacturing control rooms
  • Can be used for visualizing data from remote machines or devices
Save to list

€998.00/ pieceexcl. VAT

€1,207.58incl. VAT

3 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
HMI
Type
HMI Display Panel
Power consumption
5.5 W
Number of buttons with LED
0
Degree of protection (NEMA), front side
Enclosure Type 4
Width of the front
8.42 in
Height of the front
6.22 in