





168,50 €/ pieceexcl. VAT
203,89 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIEMENS |
Series | S7-1200 |
Type | PLC Digital Output Module |
Width | 1.77 in |
Height | 3.93 in |
Depth | 2.95 in |