SIEMENS

SIEMENS S7-1200 CPU 1211C Compact PLC, AC Supply, Relay Outputs, Integrated I/O

  • ERIKS:15091407
  • Manufacturer:4047623402695
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview A high-performance CPU module designed for use in industrial PLC systems. Ensures efficient control and processing for complex automation systems.Features
  • High processing speed with optimized power management
  • Supports modular configurations for scalable automation solutions
  • Compatible with a wide range of I/O modules for system integration
Application & Usage
  • Used in automation systems for controlling machines in manufacturing
  • Enables seamless integration in industrial plants for real-time control
  • Ideal for managing PLC systems in energy sectors for efficient operation
Save to list

€254.20/ pieceexcl. VAT

€307.58incl. VAT

8 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
S7-1200
Type
PLC CPU Module
Width
3.54 in
Height
3.93 in
Depth
2.95 in
Model
SIMATIC S7-1200