SIEMENS

SIEMENS ET 200SP DI Module, 8×24 V DC Sink Inputs, Type 3, A0 Base Unit Compatible

  • ERIKS:15091514
  • Manufacturer:4047623408598
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview A highly reliable digital I/O module for PLC systems, ensuring seamless interaction between digital sensors and automation systems.Features
  • Supports fast digital signal processing for real-time applications
  • Features protection against electrical surges and system faults
  • Easily integrates with existing PLC systems for enhanced performance
Application & Usage
  • Applied in controlling machines and processes in manufacturing plants
  • Ideal for use in systems that require high-speed signal processing in digital control systems
  • Used in controlling automation devices in assembly and testing applications
Save to list

€82.40/ pieceexcl. VAT

€99.70incl. VAT

20 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
ET 200SP
Type
PLC Digital Input Module
Width
0.59 in
Height
2.87 in
Depth
2.28 in