

€29.93/ pieceexcl. VAT
€36.22incl. VAT
Sold per: 12Min. order: 12
36 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SICOMET |
Series | 77 |
Application | Construction/installation |
Weight | 20 g |
Colour | Transparent |
Viscosity | from 950 to 1200 mPa·s |
Packaging | Bottle |
Max. operation temperature | 80 °C |