SHOWA

SHOWA Oil Resistant 12in PVC glove 660 size 10/XL

  • ERIKS:23304859
  • Manufacturer:4901792011211
Image 1
Showa No.660 Xl
Save to list

€5.30/ pairexcl. VAT

€6.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.30

-

20+

€3.98

25.00%

40+

€3.71

30.00%

60+

€3.58

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
660
Series
660
Glove size
10 (XL)
Colour
Blue