SHOWA

SHOWA Gloves 477 9

  • ERIKS:13206050
  • Manufacturer:4901792022996
Image 1
Full nitrile coating combined with a nitrile foam coating of the palm on polyester/nylon carrier fabric with insulating lining of acrylic fibres.

Product features
  • Carrier fabric: seamless knitted fabric made of polyester/nylon, insulating lining made of acrylic fibres
  • Coating: nitrile/nitrile foam
  • Ergonomic design that mimics the natural shape of the human hand
Benefits
  • Nitrile foam insulation for grip safety
  • First-class combination of cold protection and oil-resistant grip, ideal for changing weather conditions
  • Insulated carrier fabric provides cold barrier and ensures warmth and comfort throughout the day
  • Completely double technical coating to protect against penetrating liquids and water
  • Impermeable; keeps hands dry when working in humid or oily environments
  • Technology of double nitrile coating for optimum and lasting grip safety
  • Very flexible as well as abrasion and tear resistant
  • No skin irritation through seams
  • Firmly integrated lining made of acrylic terrycloth
Save to list

€18.85/ pairexcl. VAT

€22.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA