SHOWA

SHOWA Glove S-Tex 581 8/L

  • ERIKS:13308166
  • Manufacturer:4901792030915
Image 1
Microporous foamed nitrile palm coating over Hagane Coil® liner (Stainless Steel/Nylon/Polyester) reinforced with Kevlar®.

Product features
  • 13 gauge engineered Hagane Coil® liner with Kevlar®
  • Embossed microporous nitrile palm finish
  • Ergonomic design hand mold that replicates the natural curves
  • Seamless knit
Benefits
  • Lightweight glove with high cut protection performance
  • Excellent cut resistance performance due to engineered fibre
  • Embossed nitrile palm finish disperses oil to increase grip and longevity in light oily environments
  • Foam nitrile coating provides an abrasion resistance level of 4 and extended usage
  • Microporous nitrile coating grants exceptional grip while allowing warm air and moisture from inside to escape, thus keeping your hands dry
  • Breathable back of hand to reduce perspiration
  • Designed for easy movement and continuous wear
  • Seamless knit designed to prevent irritation
Save to list

€17.39/ pairexcl. VAT

€21.04incl. VAT

Sold per: 10Min. order: 10

310 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA