SHOWA

SHOWA Glove PVC 600 green size 10/XL

  • ERIKS:23304857
  • Manufacturer:4901792012539
Image 1
Image 2
Image 1
Image 2
Impermeable for working in damp or greasy environments, SHOWA ATLAS 600 enables you to grip objects securely while staying flexible and providing a comfortable, extended wear.

Characteristics
  • Length: 230 - 265 mm
  • Fully coated, extra coating over entire hand
  • Knit cuff, turned and sewn
  • Rough finish over entire surface
  • Antibacterial and anti-odour treatment
  • Anatomical shape
  • Seamless knit
Benefits
  • A flexible, soft glove that absorbs perspiration, for ultracomfortable extended wear and with good mechanicalresistance.
  • Seals and protects the hand against chemicals while remainingflexible
  • Impermeable for working in damp or greasy environments,enabling you to grip objects securely
  • Glove stays correctly adjusted
  • Surface provides tactile feel and better grip
  • Greater hygiene
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin
  • Wrist well protected
Save to list

€6.01/ pairexcl. VAT

€7.27incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.01

-

20+

€4.51

25.00%

40+

€4.21

30.00%

60+

€4.06

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
600
Series
600
Glove size
10
Colour
Green