SHOWA

SHOWA Glove Nitril coated 370 Black size 8/L

  • ERIKS:23304892
  • Manufacturer:4901792002325
Image 1
Image 2
Image 1
Image 2
Palm nitrile coating over black nylon liner.

Product features
  • Length 220 - 260 mm
  • Material Nylon, seamless knitted fabric
  • Coated palm
  • Elastic waistband
  • Standard surface
  • Untreated
  • Anatomical shape
Benefits
  • Light and elastic glove, low lint and very long dimensionally stable
  • Protects against oils, hydrocarbons, fats and abrasion, provides efficient and durable grip
  • Breathable back of the hand for reduced perspiration
  • Minimal risk of allergies
  • Designed for greater freedom of movement and comfort when worn for long periods of time
  • No skin irritation through seams
  • Special paint for dirty work
Save to list

€3.50/ pairexcl. VAT

€4.24incl. VAT

Sold per: 120Min. order: 120

53 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.18

-

20+

€3.89

25.00%

40+

€3.63

30.00%

60+

€3.50

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
370
Series
370
Glove size
8
Colour
Black / Grey