SHOWA

SHOWA Glove Latex coated 306 M

  • ERIKS:12647529
  • Manufacturer:4901792023160
Image 1
Latex foam full coating with second latex coating of the palm on carrier fabric made of nylon/polyester. A solution for all outdoor work in all weathers.

Product features
  • Length 240 - 270 mm
  • Carrier fabric: Seamless 13 gauge knitted fabric made of nylon/polyester
  • Coating: Air permeable latex foam/latex provides breathability and reduces sweating
  • Protection against penetrating liquids
  • High degree of grip and abrasion resistance
  • Ergonomic design, which imitates the natural shape of the human hand
  • No skin irritation through seams
Save to list

€9.29/ pairexcl. VAT

€11.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA