SHOWA

SHOWA Glove KV660 Aramid oil resistant 8/M

  • ERIKS:13030340
  • Manufacturer:4901792977555
Image 1
Full PVC coating, extra PVC coating on the entire hand over Kevlar®/aramid liner.

Product features
  • Length 300 - 320 mm
  • Full coating, additional coating of the whole hand
  • Corrugated edge
  • Completely roughened surface
  • Special hydrocarbon treatment
  • Antibacterial and odour-repellent treatment
  • Kevlar®
  • Anatomical shape
  • Seamless knitted fabric
Benefits
  • Smooth and easy-care glove with effective cut protection and long service life
  • Impermeable and resistant to chemicals with constant suppleness
  • Impermeable, for work in damp or oily environments, safe grasping of objects
  • Surface treatment for better dexterity and better grip
  • Improved hygiene
  • Designed for greater freedom of movement and comfort when worn for long periods of time
  • No skin irritation through seams
  • Forearm protection
Save to list

€15.18/ pairexcl. VAT

€18.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA