SHOWA

SHOWA Glove Grip 310 green size 10/XL

  • ERIKS:23304851
  • Manufacturer:4901792012447
Image 1
Latex palm coating overpolyester/cotton liner.

Characteristics
  • Length 220 - 270 mm
  • Coated palm
  • Elasticated cuff
  • Rough finish over entire surface
  • Antibacterial and anti-odour treatment
  • Anatomical shape
  • Seamless knit
Benefits
  • A flexible, robust glove offering great dexterity and with goodresistance to tearing
  • Protects the hand in damp environments or against aggressivedetergents or alcohols
  • Breathable back of hand to reduce perspiration
  • Surface provides tactile feel and better grip
  • Greater hygiene
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin
Save to list

€3.57/ pairexcl. VAT

€4.32incl. VAT

Sold per: 10Min. order: 10

130 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.57

-

20+

€2.68

25.00%

40+

€2.50

30.00%

60+

€2.41

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
310 Grip
Series
310 Grip
Glove size
10 (XL)
Colour
Yellow / Green