SHOWA

SHOWA Glove B0610 size 8/L

  • ERIKS:12037895
  • Manufacturer:4901792979030
Image 1
Image 2
Image 1
Image 2
Light and elastic glove, low lint and very long dimensionally stable.

Product features
  • Length 170 - 210 mm
  • Uncoated
  • Elasticated cuff
  • Standard finish
  • Without special treatment
  • Nylon, seamless knit
  • Available in "Clean packed" version
Benefits
  • A light, elastic low-lint glove, resistant to deformation and whichkeeps its shape longer
  • Optimal dexterity and tactile feel retained
  • Minimal allergy risks
  • No irritation by seams in contact with the skin
  • Great freedom of movement for the wrist
Save to list

€3.10/ pairexcl. VAT

€3.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.10

-

20+

€2.33

25.00%

40+

€2.17

30.00%

60+

€2.09

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
B0610
Series
B0610
Glove size
8
Colour
White