SHOWA

SHOWA Glove 772 8 (M)

  • ERIKS:13308935
  • Manufacturer:4901792015288
Image 1
Full nitrile coating, with extra nitrile coating on the hand over cotton/polyester liner with extended sleeve and elasticated border.

Product features
  • Full coating, additional coating of the whole hand
  • Attached cuff, stitched, with elastic edge
  • Completely roughened surface
  • Antibacterial and odour-repellent treatment
  • Anatomical shape
  • Sliced and sewn
  • Eyelet for ventilation and suspension
Benefits
  • Flexible and robust glove which allows special dexterity and has good tear resistance.
  • Protects against oils, hydrocarbons, fats and abrasion, provides efficient and durable grip
  • Impermeable, for work in damp or oily environments, safe grasping of objects
  • Gauntlet with constant good fit
  • Surface treatment for better dexterity and better grip
  • Improved hygiene
  • Easy storage due to suspension
  • Designed for greater freedom of movement and comfort when worn for long periods of time
  • Protection of the whole arm
Save to list

€19.86/ pairexcl. VAT

€24.03incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA