SHOWA

SHOWA Glove 771 nitrile size 9/L

  • ERIKS:23304866
  • Manufacturer:4901792015233
Image 1
Glove made from a light cotton liner dipped in a thin layer of nitrile, which is highly oil, chemical and abrasion resistant. The gloveãs cut and seams further reinforce its mechanical resistance.
Save to list

€7.53/ pairexcl. VAT

€9.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.53

-

20+

€5.65

25.00%

40+

€5.27

30.00%

60+

€5.08

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
771
Series
771
Glove size
L
Material
Nitrile