SHOWA

SHOWA Glove 620 PVC size 8/M

  • ERIKS:12157925
  • Manufacturer:4901792971669
Image 1
Strong yet extremely soft and flexible, SHOWA ATLAS 620 is a durable, double-dipped medium weight PVC glove that ensures grip and provides liquid-proof protection.

Characteristics
  • Length 300 - 320 mm
  • Material: Cotton, seamless knit
  • Fully coated, extra coating over entire hand
  • Scalloped edge
  • Rough finish over entire surface
  • Antibacterial and anti-odour treatment
  • Anatomical shape
Benefits
  • A flexible, soft glove that absorbs perspiration, for ultracomfortable extended wear and with good mechanicalresistance.
  • Seals and protects the hand against chemicals while remainingflexible
  • Impermeable for working in damp or greasy environments,enabling you to grip objects securely
  • Surface provides tactile feel and better grip
  • Greater hygiene
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin
  • Wrist well protected
Industries
  • Chemical
Save to list

€5.44/ pairexcl. VAT

€6.58incl. VAT

Sold per: 10Min. order: 10

100 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.44

-

20+

€4.08

25.00%

40+

€3.81

30.00%

60+

€3.67

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
620
Series
620
Glove size
08 (M)
Colour
Orange
Thickness
1.1 mm