SHOWA

SHOWA Glove 490 cold&oil L

  • ERIKS:23304853
Image 1
  • PVC coated, extra coating over entire hand
  • Topstitched edge
  • Rough finish over entire surface
  • Antibacterial and anti-odour treatment
  • Special hydrocarbon treatment
  • Anatomical shape
  • Seamless knit
  • Fixed acrylic lining
  • Supple to -20°C
  • Ideal applications: Food, Cold storage, forestry & fishing, Oil & gas
  • Classification: CE Category 3, EN388:2003, EN374-2-2003, EN374-3, EN511:2006
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA