SHOWA

SHOWA Cut resistant glove Dyneema 541 grey size 8/L

  • ERIKS:23304882
  • Manufacturer:4901792973380
Image 1
These gloves are designed for precision tasks where mechanical hazards are present. Dyneem, a fine and supple fibre made from ultra-high-density polyethylene, ensures level 4 protection against abrasion and tearing and level 2 or 3 cut-resistance. The two different types of coating leave the joints of the hand free so as not to hinder movement and enhance the performance of the Dyneema knit on the palm and fingertips.
Save to list

€11.20/ pairexcl. VAT

€13.55incl. VAT

Sold per: 10Min. order: 10

380 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.20

-

20+

€8.40

25.00%

40+

€7.84

30.00%

60+

€7.56

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
541
Series
541
Glove size
8
Colour
Grey