SHOWA

SHOWA Cut resistant glove Dyneema 540D/542 white size 9/XL

  • ERIKS:23304865
  • Manufacturer:4901792016100
Image 1
Dyneema, a fine and supple fibre made from ultra-high-density polyethylene, ensures level 4 protection against abrasion and tearing and level 2 or 3 cut-resistance. The two different types of coating leave the joints of the hand free so as not to hinder movement and enhance the performance of the Dyneema knit on the palm and fingertips.
Save to list

€14.48/ pairexcl. VAT

€17.52incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.48

-

20+

€10.86

25.00%

40+

€10.14

30.00%

60+

€9.77

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
540D/542
Series
540D/542
Glove size
9