SHOWA

SHOWA Chemical protection glove 772 nitrile long sleeve size 10/XL

  • ERIKS:12473417
  • Manufacturer:4901792015257
Image 1
Full nitrile coating, with extra nitrile coating on the hand over cotton/polyester liner with extended sleeve and elasticated border.

Product features
  • Full coating, additional coating of the whole hand
  • Attached cuff, stitched, with elastic edge
  • Completely roughened surface
  • Antibacterial and odour-repellent treatment
  • Anatomical shape
  • Sliced and sewn
  • Eyelet for ventilation and suspension
Benefits
  • Flexible and robust glove which allows special dexterity and has good tear resistance.
  • Protects against oils, hydrocarbons, fats and abrasion, provides efficient and durable grip
  • Impermeable, for work in damp or oily environments, safe grasping of objects
  • Gauntlet with constant good fit
  • Surface treatment for better dexterity and better grip
  • Improved hygiene
  • Easy storage due to suspension
  • Designed for greater freedom of movement and comfort when worn for long periods of time
  • Protection of the whole arm
Save to list

€15.89/ pairexcl. VAT

€19.23incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.86

-

5+

€15.89

20.00%

15+

€14.90

25.00%

30+

€13.90

30.00%

60+

€13.41

32.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SHOWA
Series
772
Series
772
Glove size
10
Colour
Yellow
Coating
Nitrile
Thickness
0.5 mm
Length
650 mm