

€5.14/ packageexcl. VAT
€6.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.93 | - |
5+ | €5.53 | 6.67% |
10+ | €5.14 | 13.33% |
20+ | €4.74 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SHIELD |
Series | GD45 |
Material | Latex |
Glove size | S |
Sterile | No |
Powdered | Yes |
Length | 24 cm |
Packaging | Box with 100 pieces |
Thickness | 0.08 mm |
Colour | White |