

€243.00/ pieceexcl. VAT
€294.03incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SGL CARBON |
Series | SIGRAFLEX® |
Type | UNIVERSAL |
Thickness | 2 mm |
Length | 1000 mm |
Width | 1000 mm |
Graphite purity | ≥98 % |
Ash content % | ≤2 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Tanged |
Temperature range | from -200 to 450 °C |
Max. pressure | 100 bar |
Weight loss %/hour at 670 C | ≤4 % |
Sulfur content PPM | <300 |
Anti-stick | Yes |